- Cone Bearing
- 1 1/2 in Inside Diameter
- 13/16 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 1.69 |
| Load Center | -0.17 in |
| Cone Width | 0.8125 in |
| Shaft Shoulder Diameter - U (MIN) | 1.95 |
| Factor | 1.49 |
| Origin | Cones |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| I.D. | 1 1/2 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 13200 lbf |
| Dynamic Load Rating | 10800 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 0.459 LB |
| EAN or UPC | 4547359515831 |

