- Cone & Cup Bearing
- 1 1/16 in Inside Diameter
- 2 1/4 in Outside Diameter
- 11/16 in Width
| Enclosure | Open |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 10200 lbf |
| Fillet Radius | 0.06 in |
| Factor | 1.73 |
| Housing Shoulder Diameter - X (MAX) | 2.09 |
| Tolerance | Class 4 |
| O.D. | 2.25 in |
| Housing Shoulder Diameter - Z (MAX) | 2.01 |
| Width Across Cups | 0.6875 |
| Temperature Range [Min] | -40 °F |
| I.D. | 1 1/16 in |
| Outer Ring Width | 17/32 in |
| No. of Rows | 1 |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - U (MIN) | 1.52 |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Load Center | -0.2 in |
| Dynamic Load Rating | 8900 lbf |
| Inner Ring Width | 11/16 in |
| Shaft Shoulder Diameter - V (MIN) | 1.26 |
| Inside Fillet Radius | 0.14 in |
| Cone No. | 15580 |
| Temperature Range [Max] | 250 °F |
| Cup No. | 15520 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.454 LB |
| EAN or UPC | 4547359515688 |

