- Cone Bearing
- 1.023 in Inside Diameter
- 11/16 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | -0.491 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Factor | 1.73 |
| Cone Width | 11/16 in |
| Dynamic Load Rating | 8900 lbf |
| Static Load Rating [Max] | 10200 lbf |
| I.D. | 1.023 in |
| Bearing Type | Cone |
| Weight | 0.313 LB |
| EAN or UPC | 4547359515640 |

