- Cone & Cup Bearing
- 1.023 in Inside Diameter
- 2 1/4 in Outside Diameter
- 11/16 in Width
| Inside Fillet Radius | 0.14 in |
| Outer Ring Width | 17/32 in |
| Dynamic Load Rating | 8900 lbf |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| I.D. | 1.023 in |
| Tolerance | Class 4 |
| Static Load Rating [Max] | 10200 lbf |
| Housing Shoulder Diameter - X (MAX) | 2.09 |
| Cup No. | 15520 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Housing Shoulder Diameter - Z (MAX) | 2.01 |
| Factor | 1.73 |
| Material | Case Carburized Steel |
| Fillet Radius | 0.06 in |
| Cone No. | 15579X |
| O.D. | 2.25 in |
| Width Across Cups | 0.6875 |
| Inner Ring Width | 11/16 in |
| Bore Type | Round Bore |
| Enclosure | Open |
| No. of Rows | 1 |
| Weight | 0.465 LB |
| EAN or UPC | 4547359515657 |

