- Cup Bearing
- 2 3/8 in Outside Diameter
- 5/8 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.625 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.13 |
| Bearing Width | 0.781 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 2.01 |
| Weight | 0.357 LB |
| EAN or UPC | 4547359515596 |

