- Cup Bearing
- 2 1/2 in Outside Diameter
- 5/8 in Cup Width
| Cup Width | 0.625 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cones |
| Bearing Width | 0.8125 in |
| Material | Case Carburized Steel |
| Weight | 0.247 LB |
| EAN or UPC | 4547359515558 |
| Cup Width | 0.625 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cones |
| Bearing Width | 0.8125 in |
| Material | Case Carburized Steel |
| Weight | 0.247 LB |
| EAN or UPC | 4547359515558 |