- Cup Bearing
- 2.441 in Outside Diameter
- 9/16 in Cup Width
| Bearing Type | Cup |
| Cup Width | 0.5625 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.75 in |
| Weight | 0.179 LB |
| EAN or UPC | 4547359790009 |
| Bearing Type | Cup |
| Cup Width | 0.5625 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.05 in |
| Bearing Width | 0.75 in |
| Weight | 0.179 LB |
| EAN or UPC | 4547359790009 |