- Cup Bearing
- 2 7/16 in Outside Diameter
- 9/16 in Cup Width
| Cup Width | 9/16 in |
| Housing Shoulder Diameter - X (MAX) | 2.28 |
| Housing Shoulder Diameter - Z (MAX) | 2.13 |
| Bearing Type | Cup |
| Bearing Width | 3/4 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.08 in |
| Weight | 0.174 LB |
| EAN or UPC | 4547359515497 |

