- Cone & Cup Bearing
- 1 1/4 in Inside Diameter
- 2.441 in Outside Diameter
- 3/4 in Width
| Width Across Cups | 0.75 |
| Outer Ring Width | 9/16 in |
| I.D. | 1 1/4 in |
| Inner Ring Width | 3/4 in |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Factor | 1.71 |
| Dynamic Load Rating | 10500 lbf |
| Enclosure | Open |
| Bore Type | Round Bore |
| Cone No. | 15123 |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| O.D. | 2.441 in |
| No. of Rows | 1 |
| Fillet Radius | 0.05 in |
| Static Load Rating [Max] | 12100 lbf |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.67 |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 |
| Cup No. | 15245 |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 1.44 |
| Housing Shoulder Diameter - Z (MAX) | 2.17 |
| Housing Shoulder Diameter - X (MAX) | 2.28 |
| Load Center | -0.2 in |
| Weight | 0.54 LB |
| EAN or UPC | 4547359515435 |

