- Cone & Cup Bearing
- 1 1/16 in Inside Diameter
- 2 1/2 in Outside Diameter
- 13/16 in Width
| Temperature Range [Max] | 250 °F |
| Cone No. | 15106 |
| Enclosure | Open |
| Factor | 1.71 |
| Shaft Shoulder Diameter - V (MIN) | 1.3 |
| Dynamic Load Rating | 10500 lbf |
| Inch/Metric | Inch |
| Cup No. | 15250X |
| O.D. | 2.5 in |
| Fillet Radius | 0.06 in |
| Inner Ring Width | 13/16 in |
| Load Center | -0.24 in |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Shaft Shoulder Diameter - U (MIN) | 1.32 |
| Static Load Rating [Max] | 12100 lbf |
| I.D. | 1 1/16 in |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 0.8125 |
| Inside Fillet Radius | 0.03 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 5/8 in |
| No. of Rows | 1 |
| Weight | 0.707 LB |
| EAN or UPC | 4547359892895 |

