- Cone & Cup Bearing
- 1.03 in Inside Diameter
- 2 7/16 in Outside Diameter
- 0.785 in Width
| Width Across Cups | 0.75 |
| Outer Ring Width | 9/16 in |
| No. of Rows | 1 |
| Cup No. | 15243 |
| I.D. | 1.03 in |
| Inner Ring Width | 0.785 in |
| Inside Fillet Radius | 0.03 in |
| Fillet Radius | 0.08 in |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Load Center | -0.24 in |
| Factor | 1.71 |
| Static Load Rating [Max] | 12100 lbf |
| Tolerance | Class 4 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 10500 lbf |
| Inch/Metric | Inch |
| O.D. | 2.4375 in |
| Cone No. | 15103S |
| Housing Shoulder Diameter - Z (MAX) | 2.13 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Shoulder Diameter - X (MAX) | 2.28 |
| Enclosure | Open |
| Weight | 0.639 LB |
| EAN or UPC | 4547359515213 |

