- Cup Bearing
- 2 11/16 in Outside Diameter
- 5/8 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Cup Width | 5/8 in |
| Bearing Type | Cup |
| Bearing Width | 13/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359885514 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.09 in |
| Cup Width | 5/8 in |
| Bearing Type | Cup |
| Bearing Width | 13/16 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359885514 |