- Cup Bearing
- 2.838 in Outside Diameter
- 0.725 in Cup Width
| Material | Case Carburized Steel |
| Cup Width | 0.725 in |
| Origin | Cones |
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Type | Cup |
| Bearing Width | 0.881 in |
| Weight | 0.461 LB |
| EAN or UPC | 4547359515121 |
| Material | Case Carburized Steel |
| Cup Width | 0.725 in |
| Origin | Cones |
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Type | Cup |
| Bearing Width | 0.881 in |
| Weight | 0.461 LB |
| EAN or UPC | 4547359515121 |