- Cone & Cup Bearing
- 1 5/16 in Inside Diameter
- 2.717 in Outside Diameter
- 25/32 in Width
| Shaft Shoulder Diameter - U (MIN) | 1.77 |
| Housing Shoulder Diameter - Z (MAX) | 2.36 |
| Fillet Radius | 0.05 in |
| Inner Ring Width | 0.771 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 10900 lbf |
| I.D. | 1 5/16 in |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Factor | 1.57 |
| Tolerance | Class 4 |
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Limiting Speed - Grease | 5600 rpm |
| Inch/Metric | Inch |
| Cone No. | 14130 |
| Load Center | -0.16 in |
| Cup No. | 14276 |
| Housing Shoulder Diameter - X (MAX) | 2.48 |
| Outer Ring Width | 5/8 in |
| Width Across Cups | 0.78125 |
| Bearing Type | Cone & Cup |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 13000 lbf |
| O.D. | 2.717 in |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 1.52 |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 0.754 LB |
| EAN or UPC | 4547359514940 |

