- Cone Bearing
- 1 1/4 in Inside Diameter
- 1.052 in Cone Width
| Shaft Fillet Radius [Max] | 0.170 in |
| Cone Width | 1.052 in |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 13000 lbf |
| Factor | 1.57 |
| Origin | Cones |
| Dynamic Load Rating | 10900 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.16 in |
| I.D. | 1 1/4 in |
| Weight | 0.58 LB |
| EAN or UPC | 4547359514858 |

