- Cup Bearing
- 2 9/16 in Outside Diameter
- 3/8 in Cup Width
| Material | Case Carburized Steel |
| Bearing Width | 1/2 in |
| Origin | Cups |
| Cup Width | 3/8 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.126 LB |
| EAN or UPC | 4547359514766 |
| Material | Case Carburized Steel |
| Bearing Width | 1/2 in |
| Origin | Cups |
| Cup Width | 3/8 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.03 in |
| Weight | 0.126 LB |
| EAN or UPC | 4547359514766 |