- Cup Bearing
- 2 1/2 in Outside Diameter
- 3/8 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.36 |
| Bearing Type | Cup |
| Cup Width | 0.375 in |
| Housing Shoulder Diameter - Z (MAX) | 2.32 |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Width | 0.5 in |
| Weight | 0.099 LB |
| EAN or UPC | 4547359514742 |

