- Cone & Cup Bearing
- 7/8 in Inside Diameter
- 2 1/16 in Outside Diameter
- 0.794 in Width
| Tolerance | Class 4 |
| Bore Type | Round Bore |
| Cup No. | 1328 |
| No. of Rows | 1 |
| Dynamic Load Rating | 9100 lbf |
| Factor | 2.05 |
| Width Across Cups | 0.763 |
| Inside Fillet Radius | 0.06 in |
| Load Center | -0.29 in |
| Housing Shoulder Diameter - Z (MAX) | 1.77 |
| Inner Ring Width | 0.794 in |
| Shaft Shoulder Diameter - V (MIN) | 1.06 |
| I.D. | 7/8 in |
| Material | Case Carburized Steel |
| Outer Ring Width | 9/16 in |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Enclosure | Open |
| Static Load Rating [Max] | 9650 lbf |
| Temperature Range [Min] | -40 °F |
| O.D. | 2.0625 in |
| Cone No. | 1380 |
| Housing Shoulder Diameter - X (MAX) | 1.91 |
| Shaft Shoulder Diameter - U (MIN) | 1.16 |
| Fillet Radius | 0.06 in |
| Temperature Range [Max] | 250 °F |
| Weight | 0.443 LB |
| EAN or UPC | 4547359669282 |

