- Cone Bearing
- 1 1/2 in Inside Diameter
- 3/4 in Cone Width
| Series | 13600 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Enclosure | Open |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 1.95 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Cone Width | 0.75 in |
| Dynamic Load Rating | 10700 lbf |
| Origin | Cones |
| Bore Type | Round Bore |
| I.D. | 1 1/2 in |
| O.D. | N/A |
| Factor | 1.49 |
| Load Center | -0.12 in |
| Shaft Shoulder Diameter - V (MIN) | 1.69 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Static Load Rating [Max] | 13400 lbf |
| Cup Width | N/A |
| Weight | 0.417 LB |
| EAN or UPC | 4547359514667 |

