- Cup Bearing
- 2 1/8 in Outside Diameter
- 9/16 in Cup Width
| Bearing Width | 0.763 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 9/16 in |
| Material | Case Carburized Steel |
| Weight | 0.181 LB |
| EAN or UPC | 4547359514612 |
| Bearing Width | 0.763 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 9/16 in |
| Material | Case Carburized Steel |
| Weight | 0.181 LB |
| EAN or UPC | 4547359514612 |