- Round Bore
- Self-Aligning Bearing
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 50 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3000 rpm |
| Temperature Range [Max] | 250 °F |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 2400 rpm |
| I.D. | 110 mm |
| Radial Internal Clearance | CN |
| Ball Material | Steel |
| Outer Ring Width | 50 mm |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Fillet Radius | 3 mm |
| No. in Set | Single Bearing |
| O.D. | 240 mm |
| Bearing Type | Self-Aligning |
| Inner Ring Width | 50 mm |
| Temperature Range [Min] | -40 °F |
| Width | 50.000 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 36000 lbf |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 16300 lbf |
| Weight | 25.003 LB |
| EAN or UPC | 4547359257489 |

