- Round Bore
- Self-Aligning Bearing
- 105 mm Inside Diameter
- 225 mm Outside Diameter
- 49 mm Width
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 2600 rpm |
| Precision Level | Class 0 |
| Outer Ring Width | 49 mm |
| Radial Internal Clearance | CN |
| Inner Ring Width | 49 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 3200 rpm |
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| Dynamic Load Rating | 34500 lbf |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Width | 49.000 mm |
| Fillet Radius | 3 mm |
| Static Load Rating [Max] | 14500 lbf |
| Rows of Balls | Double |
| O.D. | 225 mm |
| I.D. | 105 mm |
| Weight | 20.842 LB |
| EAN or UPC | 4547359257465 |

