- Tapered Bore
- Self-Aligning Bearing
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 45 mm Width
| Width | 45.000 mm |
| Limiting Speed - Grease | 3000 rpm |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 11500 lbf |
| Limiting Speed - Oil | 3600 rpm |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| Outer Ring Width | 45 mm |
| No. in Set | Single Bearing |
| O.D. | 200 mm |
| Fillet Radius | 3 mm |
| Temperature Range [Min] | -40 °F |
| Rows of Balls | Double |
| Inner Ring Width | 45 mm |
| Material | High Carbon Chrome Steel |
| Precision Level | Class 0 |
| Dynamic Load Rating | 29000 lbf |
| Temperature Range [Max] | 250 °F |
| Bore Type | Tapered Bore |
| Weight | 14.55 LB |
| EAN or UPC | 4550253063537 |

