- Round Bore
- Self-Aligning Bearing
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 41 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 180 mm |
| No. in Set | Single Bearing |
| Fillet Radius | 3 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 22100 lbf |
| Outer Ring Width | 41 mm |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 41 mm |
| Limiting Speed - Grease | 3400 rpm |
| Rows of Balls | Double |
| I.D. | 85 mm |
| Precision Level | Class 0 |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 8550 lbf |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Self-Aligning |
| Limiting Speed - Oil | 4000 rpm |
| Enclosure | Open |
| icNumber | 7696341 |
| Width | 41.000 mm |
| Radial Internal Clearance | CN |
| Weight | 10.891 LB |
| EAN or UPC | 4547359257281 |

