- Round Bore
- Self-Aligning Bearing
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 27 mm Width
| Bearing Type | Self-Aligning |
| Inner Ring Width | 27 mm |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 5600 rpm |
| Width | 27.000 mm |
| Precision Level | Class 0 |
| Static Load Rating [Max] | 3150 lbf |
| Rows of Balls | Double |
| Enclosure | Open |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 9800 lbf |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| I.D. | 50 mm |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Outer Ring Width | 27 mm |
| Ball Material | Steel |
| Limiting Speed - Oil | 6700 rpm |
| Weight | 2.635 LB |
| EAN or UPC | 4550253063520 |

