- Tapered Bore
- Self-Aligning Bearing
- 35 mm Inside Diameter
- 80 mm Outside Diameter
- 21 mm Width
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 21 mm |
| Material | High Carbon Chrome Steel |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 5700 lbf |
| O.D. | 80 mm |
| Width | 21.000 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 7500 rpm |
| Radial Internal Clearance | C3 |
| Bore Type | Tapered Bore |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 1760 lbf |
| icNumber | 7697385 |
| Limiting Speed - Oil | 9500 rpm |
| Rows of Balls | Double |
| Enclosure | Open |
| I.D. | 35 mm |
| Inch/Metric | Metric |
| Precision Level | Class 0 |
| Outer Ring Width | 21 mm |
| Weight | 1.093 LB |
| EAN or UPC | 4547359514162 |

