- Tapered Bore
- Self-Aligning Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
| Precision Level | Class 0 |
| Limiting Speed - Grease | 10000 rpm |
| Limiting Speed - Oil | 13000 rpm |
| Width | 17.000 mm |
| Dynamic Load Rating | 4100 lbf |
| Bore Type | Tapered Bore |
| Static Load Rating [Max] | 1120 lbf |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| I.D. | 25 mm |
| Outer Ring Width | 17 mm |
| Fillet Radius | 1.1 mm |
| Rows of Balls | Double |
| Inner Ring Width | 17 mm |
| Ball Material | Steel |
| O.D. | 62 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Self-Aligning |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Weight | 0.553 LB |
| EAN or UPC | 4547359746297 |

