- Tapered Bore
- Self-Aligning Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Rows of Balls | Double |
| Width | 15.000 mm |
| Limiting Speed - Grease | 12000 rpm |
| Bore Type | Tapered Bore |
| O.D. | 52 mm |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| Enclosure | Open |
| Bearing Type | Self-Aligning |
| Temperature Range [Min] | -40 °F |
| Ball Material | Steel |
| Static Load Rating [Max] | 755 lbf |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.1 mm |
| Dynamic Load Rating | 2830 lbf |
| Inner Ring Width | 15 mm |
| I.D. | 20 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 15 mm |
| Limiting Speed - Oil | 15000 rpm |
| Weight | 0.348 LB |
| EAN or UPC | 4547359746273 |

