- Cone Bearing
- 13/16 in Inside Diameter
- 25/32 in Cone Width
| Dynamic Load Rating | 8450 lbf |
| Load Center | -0.28 in |
| Static Load Rating [Max] | 8750 lbf |
| Factor | 1.86 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| Material | Case Carburized Steel |
| Cone Width | 25/32 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Shaft Shoulder Diameter - V (MIN) | 1.02 |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.12 |
| I.D. | 13/16 in |
| Weight | 0.247 LB |
| EAN or UPC | 4547359513950 |

