- Cup Bearing
- 3.031 in Outside Diameter
- 0.469 in Cup Width
| Bearing Width | 11/16 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 2.68 |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.469 in |
| Housing Shoulder Diameter - X (MAX) | 2.87 |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Weight | 0.214 LB |
| EAN or UPC | 4547359513905 |

