- Round Bore
- Self-Aligning Bearing
- 105 mm Inside Diameter
- 190 mm Outside Diameter
- 36 mm Width
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Self-Aligning |
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 3000 rpm |
| Width | 36.000 mm |
| Limiting Speed - Oil | 3600 rpm |
| Enclosure | Open |
| Fillet Radius | 2.1 mm |
| Dynamic Load Rating | 16900 lbf |
| O.D. | 190 mm |
| Inch/Metric | Metric |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Rows of Balls | Double |
| Inner Ring Width | 36 mm |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 36 mm |
| Static Load Rating [Max] | 7300 lbf |
| I.D. | 105 mm |
| Ball Material | Steel |
| Radial Internal Clearance | CN |
| Weight | 9.595 LB |
| EAN or UPC | 4547359256215 |

