
- Tapered Bore
- Self-Aligning Bearing
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 34 mm Width
O.D. | 180 mm |
Rows of Balls | Double |
Static Load Rating [Max] | 6700 lbf |
Outer Ring Width | 34 mm |
Ball Material | Steel |
Temperature Range [Min] | -40 °F |
Fillet Radius | 2.1 mm |
icNumber | 7699031 |
Precision Level | Class 0 |
Limiting Speed - Oil | 3800 rpm |
Material | High Carbon Chrome Steel |
Enclosure | Open |
Snap Ring | No Snap Ring |
Temperature Range [Max] | 250 °F |
Radial Internal Clearance | C3 |
Width | 34.000 mm |
Dynamic Load Rating | 15600 lbf |
No. in Set | Single Bearing |
Inch/Metric | Metric |
Bore Type | Tapered Bore |
Inner Ring Width | 34 mm |
I.D. | 100 mm |
Bearing Type | Self-Aligning |
Limiting Speed - Grease | 3200 rpm |
Weight | 7.982 LB |
EAN or UPC | 4547359256161 |
