- Cone Bearing
- 1 3/4 in Inside Diameter
- 0.675 in Cone Width
| I.D. | 1 3/4 in |
| Bearing Type | Cone |
| Static Load Rating [Max] | 12100 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| Dynamic Load Rating | 9900 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Factor | 1.19 |
| Cone Width | 0.675 in |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Shaft Shoulder Diameter - V (MIN) | 1.95 |
| Load Center | 0.01 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Weight | 0.461 LB |
| EAN or UPC | 4547359513769 |

