- Tapered Bore
- Self-Aligning Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 26 mm Width
| Radial Internal Clearance | CN |
| O.D. | 140 mm |
| I.D. | 80 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Width | 26.000 mm |
| Inner Ring Width | 26 mm |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Snap Ring | No Snap Ring |
| Precision Level | Class 0 |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 9000 lbf |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Limiting Speed - Grease | 4000 rpm |
| Ball Material | Steel |
| Outer Ring Width | 26 mm |
| No. in Set | Single Bearing |
| Bearing Type | Self-Aligning |
| Fillet Radius | 2 mm |
| Static Load Rating [Max] | 3800 lbf |
| Limiting Speed - Oil | 5000 rpm |
| Weight | 3.585 LB |
| EAN or UPC | 4547359255874 |

