Skip to content Skip to navigation menu
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore

1215C3

Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Item #101507057
  • Round Bore
  • Self-Aligning Bearing
  • 75 mm Inside Diameter
  • 130 mm Outside Diameter
  • 25 mm Width
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Self-Aligning Bearing
  • 75 mm Inside Diameter
  • 130 mm Outside Diameter
  • 25 mm Width
Width 25.000 mm
Weight 2.923 LB
EAN or UPC 4547359255805
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison