- Tapered Bore
- Self-Aligning Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 5600 rpm |
| Bearing Type | Self-Aligning |
| Limiting Speed - Grease | 4800 rpm |
| Rows of Balls | Double |
| O.D. | 125 mm |
| Static Load Rating [Max] | 3100 lbf |
| Inner Ring Width | 24 mm |
| Ball Material | Steel |
| Fillet Radius | 1.5 mm |
| I.D. | 70 mm |
| Precision Level | Class 0 |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 7850 lbf |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 24 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Width | 24.000 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Enclosure | Open |
| Weight | 2.716 LB |
| EAN or UPC | 4550253063483 |

