- Tapered Bore
- Self-Aligning Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
| O.D. | 120 mm |
| Static Load Rating [Max] | 2810 lbf |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Rows of Balls | Double |
| Outer Ring Width | 23 mm |
| Limiting Speed - Oil | 6000 rpm |
| Precision Level | Class 0 |
| I.D. | 65 mm |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| Width | 23.000 mm |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 4800 rpm |
| Ball Material | Steel |
| Bearing Type | Self-Aligning |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 6950 lbf |
| Temperature Range [Min] | -40 °F |
| No. in Set | Single Bearing |
| Inner Ring Width | 23 mm |
| Weight | 2.456 LB |
| EAN or UPC | 4550253063476 |

