- Tapered Bore
- Self-Aligning Bearing
- 60 mm Inside Diameter
- 110 mm Outside Diameter
- 22 mm Width
| Width | 22.000 mm |
| Material | High Carbon Chrome Steel |
| I.D. | 60 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 2590 lbf |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 5300 rpm |
| Fillet Radius | 1.5 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Self-Aligning |
| Bore Type | Tapered Bore |
| icNumber | 7697355 |
| O.D. | 110 mm |
| Outer Ring Width | 22 mm |
| Limiting Speed - Oil | 6300 rpm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 6850 lbf |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Rows of Balls | Double |
| Precision Level | Class 0 |
| Inner Ring Width | 22 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 1.916 LB |
| EAN or UPC | 4547359255492 |

