Skip to content Skip to navigation menu
Double Row Self-Aligning Ball Bearing w/ Tapered Bore

1204K

Double Row Self-Aligning Ball Bearing w/ Tapered Bore
Item #101104279
  • Tapered Bore
  • Self-Aligning Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 14 mm Width
Double Row Self-Aligning Ball Bearing w/ Tapered Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Bore
  • Self-Aligning Bearing
  • 20 mm Inside Diameter
  • 47 mm Outside Diameter
  • 14 mm Width
Temperature Range [Min] -40 °F
Temperature Range [Max] 250 °F
Radial Internal Clearance CN
Bore Type Tapered Bore
I.D. 20 mm
Rows of Balls Double
Width 14.000 mm
Ball Material Steel
Precision Level Class 0
Static Load Rating [Max] 585 lbf
Enclosure Open
Fillet Radius 1 mm
No. in Set Single Bearing
O.D. 47 mm
Outer Ring Width 14 mm
Material High Carbon Chrome Steel
Snap Ring No Snap Ring
Inner Ring Width 14 mm
Limiting Speed - Grease 14000 rpm
Dynamic Load Rating 2250 lbf
icNumber 7696347
Bearing Type Self-Aligning
Inch/Metric Metric
Limiting Speed - Oil 17000 rpm
Weight 0.245 LB
EAN or UPC 4547359254808
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison