- Round Bore
- Self-Aligning Bearing
- 15 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
| Dynamic Load Rating | 1710 lbf |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 395 lbf |
| Width | 11.000 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | CN |
| Rows of Balls | Double |
| O.D. | 35 mm |
| Inner Ring Width | 11 mm |
| Ball Material | Steel |
| Outer Ring Width | 11 mm |
| Limiting Speed - Oil | 22000 rpm |
| Fillet Radius | 0.6 mm |
| I.D. | 15 mm |
| Snap Ring | No Snap Ring |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Precision Level | Class 0 |
| Limiting Speed - Grease | 18000 rpm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Self-Aligning |
| Weight | 0.108 LB |
| EAN or UPC | 3413520074128 |

