Skip to content Skip to navigation menu
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore

1202C3

Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Item #101505480
  • Round Bore
  • Self-Aligning Bearing
  • 15 mm Inside Diameter
  • 35 mm Outside Diameter
  • 11 mm Width
Double Row Self-Aligning Ball Bearing w/ Cylindrical Bore
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Self-Aligning Bearing
  • 15 mm Inside Diameter
  • 35 mm Outside Diameter
  • 11 mm Width
Width 11.000 mm
Weight 0.104 LB
EAN or UPC 4547359512984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison