- Round Bore
- Self-Aligning Bearing
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9 mm Width
| Snap Ring | No Snap Ring |
| Temperature Range [Max] | 250 °F |
| I.D. | 10 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 9 mm |
| No. in Set | Single Bearing |
| Fillet Radius | 0.6 mm |
| Limiting Speed - Oil | 28000 rpm |
| Width | 9.000 mm |
| Material | High Carbon Chrome Steel |
| Dynamic Load Rating | 1250 lbf |
| Precision Level | Class 0 |
| Bearing Type | Self-Aligning |
| Ball Material | Steel |
| Inner Ring Width | 9 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 22000 rpm |
| Rows of Balls | Double |
| Temperature Range [Min] | -40 °F |
| O.D. | 30 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 268 lbf |
| Weight | 0.071 LB |
| EAN or UPC | 4547359512946 |

