- Cone & Cup Bearing
- 5/8 in Inside Diameter
- 1 11/16 in Outside Diameter
- 9/16 in Width
| Bearing Type | Cone & Cup |
| O.D. | 1.6875 in |
| Factor | 0.85 |
| Housing Shoulder Diameter - Z (MAX) | 1.36 |
| Width Across Cups | 0.5625 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| I.D. | 5/8 in |
| Inner Ring Width | 9/16 in |
| Fillet Radius | 0.06 in |
| Shaft Shoulder Diameter - U (MIN) | 0.96 |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Cone No. | 11590 |
| Inside Fillet Radius | 0.06 in |
| Cup No. | 11520 |
| Shaft Shoulder Diameter - V (MIN) | 0.89 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 3950 lbf |
| Dynamic Load Rating | 3950 lbf |
| Enclosure | Open |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 3/8 in |
| Housing Shoulder Diameter - X (MAX) | 1.56 |
| Material | Case Carburized Steel |
| Load Center | -0.05 in |
| Weight | 0.227 LB |
| EAN or UPC | 4547359669237 |

