- Cup Bearing
- 3.15 in Outside Diameter
- 9/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 2.87 |
| Cup Width | 9/16 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 2.72 |
| Bearing Width | 0.709 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359892819 |

