- Cup Bearing
- 1.938 in Outside Diameter
- 11/16 in Cup Width
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 1.75 |
| Housing Shoulder Diameter - Z (MAX) | 1.63 |
| Cup Width | 11/16 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.906 in |
| Weight | 0.185 LB |
| EAN or UPC | 4547359512175 |

