- Cup Bearing
- 1.938 in Outside Diameter
- 11/16 in Cup Width
| Housing Fillet Radius [Max] | 0.14 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 11/16 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.906 in |
| Weight | 0.176 LB |
| EAN or UPC | 4547359512137 |
| Housing Fillet Radius [Max] | 0.14 in |
| Origin | Cups |
| Bearing Type | Cup |
| Cup Width | 11/16 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.906 in |
| Weight | 0.176 LB |
| EAN or UPC | 4547359512137 |