Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

09081/09196

Roller Bearing Cone & Cup Set
Item #104136736
  • Cone & Cup Bearing
  • 0.812 in Inside Diameter
  • 1.938 in Outside Diameter
  • 0.848 in Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 0.812 in Inside Diameter
  • 1.938 in Outside Diameter
  • 0.848 in Width
Factor 2.26
Bearing Type Cone & Cup
Outer Ring Width 11/16 in
Shaft Shoulder Diameter - U (MIN) 1.08
O.D. 1.938 in
Load Center -0.37 in
Dynamic Load Rating 8650 lbf
Cone/Cup Cup/Cone
Temperature Range [Max] 250 °F
Shaft Shoulder Diameter - V (MIN) 1
Static Load Rating [Max] 8750 lbf
Enclosure Open
Oil Hole w/o Oil Hole
Fillet Radius 0.06 in
Cone No. 09081
Inch/Metric Inch
Temperature Range [Min] -40 °F
Tolerance Class 4
Inner Ring Width 0.848 in
I.D. 0.812 in
Housing Shoulder Diameter - X (MAX) 1.75
Housing Shoulder Diameter - Z (MAX) 1.63
Width Across Cups 0.835
No. of Rows 1
Cup No. 09196
Material Case Carburized Steel
Inside Fillet Radius 0.06 in
Bore Type Round Bore
Weight 0.428 LB
EAN or UPC 4547359512120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison