- Cup Bearing
- 2 5/16 in Outside Diameter
- 0.422 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Width | 1.148 in |
| Material | Case Carburized Steel |
| Cup Width | 0.422 in |
| Weight | 0.126 LB |
| EAN or UPC | 4547359864922 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.04 in |
| Bearing Width | 1.148 in |
| Material | Case Carburized Steel |
| Cup Width | 0.422 in |
| Weight | 0.126 LB |
| EAN or UPC | 4547359864922 |