- Cone Bearing
- 1 1/4 in Inside Diameter
- 0.594 in Cone Width
| Temperature Range [Max] | 250 °F |
| I.D. | 1 1/4 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.040 in |
| Load Center | -0.05 in |
| Cone Width | 0.594 in |
| Static Load Rating [Max] | 7300 lbf |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 6350 lbf |
| Weight | 0.236 LB |
| EAN or UPC | 4547359864915 |

