- Cone & Cup Bearing
- 1 1/4 in Inside Diameter
- 2 5/16 in Outside Diameter
- 0.594 in Width
| Material | Case Carburized Steel |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Width Across Cups | 0.578125 |
| I.D. | 1 1/4 in |
| Outer Ring Width | 0.422 in |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Static Load Rating [Max] | 7300 lbf |
| No. of Rows | 1 |
| Fillet Radius | 0.04 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6350 lbf |
| Cup No. | 08231 |
| Oil Hole | w/o Oil Hole |
| Load Center | -0.05 in |
| Inside Fillet Radius | 0.04 in |
| O.D. | 2.3125 in |
| Inner Ring Width | 0.594 in |
| Cone No. | 08125 |
| Tolerance | Class 4 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.27 |
| Weight | 0.362 LB |
| EAN or UPC | 4547359511987 |

